1-1/4" Style A Univ Hub
Mfr # A125
Zoro # G207063485
product price: $25.19
/eaKey Features
Height
2 in
Depth
3.3 in
Width
3.3 in
Number Of Mounting Holes
4
Product Certifications
UL Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A125
Zoro #
G207063485
UPC #
785901029496
Country of Origin
India
Dimensions
Height
2 in
Depth
3.3 in
Width
3.3 in
Details
Item
Conduit/Plate Hub
Number Of Mounting Holes
4
Product Certifications
UL Listed
Product Or Component Type
conduit entry || hub
Mounting Support
direct mounting on box
Shape Of Screw Head
slotted hexagonal
Device Composition
adaptor plate
Cable Entry
conduit entry 1.25"
Hub Type
A
Product Destination
conduit entry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.