This item is Discontinued.

No Product Image Available

Miniature Circuit Breaker, 10, 240VAC, 2 Pole (Discontinued)

  • Mfr # 60261
  • Zoro # G0854108
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60261
Zoro #
G0854108
UPC #
785901411703
Country of Origin
France

Details

Item
Miniature Circuit Breaker
Amps
10
Number of Poles
2
AC Voltage Rating
240VAC

Description

Miniature Circuit Breaker 240V 10A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.