This item is Discontinued.

No Product Image Available

Load Center, 6 Spaces, 100 Amps, 240V, QO Circuit Breaker Type (Discontinued)

  • Mfr # QO612L100TF
  • Zoro # G0856950
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QO612L100TF
Zoro #
G0856950
UPC #
785901805168
Country of Origin
Mexico

Details

Item
Load Center
Enclosure NEMA Rating
1
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
6
Phase
1
Voltage
240V
Circuit Breaker Type
QO
Series
QO612
Amps
100

Description

Ld Ctr Qo Mlo 240V 100A 1Ph 6Sp N1 Flush

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.