Zoro Homepage

114 Raintight Hub

  • Mfr # B125

  • Zoro # G408275090


product price: $23.49
/ea
Sold in multiples of 10 for $234.90

Key Features

For Use With
QO HOM Raintight Products
Width
4.44 in (112.78 mm)
Height
1.4 in (35.56 mm)
Depth
3.09 in (78.49 mm)
Hub Type
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B125
Zoro #
G408275090
UPC #
785901459446
Country of Origin
India

Dimensions

Width
4.44 in (112.78 mm)
Height
1.4 in (35.56 mm)
Depth
3.09 in (78.49 mm)

Details

Item
Hub
For Use With
QO HOM Raintight Products
Hub Type
B
Product Or Component Type
Hub
Cable Entry
Conduit entry 1.25 in (31.75 mm)
Product Certifications
UL Listed

Description

114 Raintight Hub, For QO HOM Raintight Products, Polybagged

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.