Zoro Homepage

120V 10A Alternating Relay

  • Mfr # CA2SKE20G7

  • Zoro # G810446682


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Item - Relay
Control Relay
Amps
10A
Contact Form - Relay
2 NO
Mounting - Relay
DIN Rail
Standards
EN/IEC 60947-5-1, UL 60947-5-1, CSA C22.2 No 60947-5-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA2SKE20G7
Zoro #
G810446682
UPC #
-
Country of Origin
Unknown

Details

Item - Relay
Control Relay
Amps
10A
Contact Form - Relay
2 NO
Mounting - Relay
DIN Rail
Standards
EN/IEC 60947-5-1, UL 60947-5-1, CSA C22.2 No 60947-5-1
Coil Volts
120V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.