Zoro Homepage

120V-AC 40A AMP 15HP AC CONTACTOR

  • Mfr # 8910DPA33V02Y122

  • Zoro # G814845801


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Full Load Current - Resistive
40 A
Phase
3
Terminal Connection Type
Quick Connect
Coil Voltage
110/120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8910DPA33V02Y122
Zoro #
G814845801
UPC #
-
Country of Origin
Unknown

Details

Item
Definite Purpose Contactor
Number of Poles
3
Full Load Current - Resistive
40 A
Phase
3
Terminal Connection Type
Quick Connect
Coil Voltage
110/120V AC
Full Load Current - Inductive
30 A
Series
8910DPA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.