Zoro Homepage

120V-AC/DC WHITE PILOT LIGHT

  • Mfr # 9001 KM-38

  • Zoro # G313171807


product price: $65.89
/ea

Key Features

Housing Material
Thermoplastic Polyester
Temperature Range
-25 to 70°C
Size
30 mm
Voltage
120 V
Type
Pushbutton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001 KM-38
Zoro #
G313171807
UPC #
-
Country of Origin
Unknown

Dimensions

Size
30 mm

Details

Housing Material
Thermoplastic Polyester
Temperature Range
-25 to 70°C
Voltage
120 V
Type
Pushbutton
For Use With
9001K Control Unit
Lamp Input Type
Full Voltage/Resistor
Lamp Type
Incandascent
Standards
UL 508, CSA C22.2, CE
Item
Light Block

Description

SQUARE D 9001 KM-38 120V-AC/DC WHITE PILOT LIGHT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.