Zoro Homepage

120VAC Electrically Held Lighting Contactor 3P 60A

  • Mfr # 8903SPO2V02

  • Zoro # G3180694


product price: $735.99
/ea
Free Shipping & Returns

Key Features

Contactor Type
Electrically Held
Number of Poles
3
Coil Volts
120V AC
Enclosure NEMA Rating
No Enclosure
Full Load Amps
60 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8903SPO2V02
Zoro #
G3180694
UPC #
785901619451
Country of Origin
Mexico

Dimensions

Height
5.33 in
Width
4.31 in
Depth
4.94 in
Frame Size
S
Overall Width
4.33 in
Overall Height
5.51 in
Overall Depth
4.92 in

Details

Item
Electrically Held Lighting Contactor
Contactor Type
Electrically Held
Number of Poles
3
Coil Volts
120V AC
Enclosure NEMA Rating
No Enclosure
Full Load Amps
60 A
Hz
50/60
Standards
CSA, UL Listed
Electrical Connections
Lugs
Pilot Light
No
Control Type
No control units
Current Rating
60 A
Series
8903 Series Type S
Maximum Voltage Rating
600V AC
Full Load Current - Resistive
60 A
Phase
Three
NEMA Enclosure Rating
No Enclosure
Number of Normally Open Main Contacts
3
Terminal Connection Type
Box Lugs
LED Lighting Current Rating
16 A
Frequency
50/60 Hz
Reversing Capability
Non-Reversing
Coil Voltage
110/120V AC
Fluorescent Lighting Current Rating
60 A
Tungsten Lighting Current Rating
60 A
Full Load Current - Inductive
60 A
Contactor Style
Electrically Held Lighting Contactor
Status Indicator
No Indicator

Description

Lighting Magnetic Contactor, LED Lighting Current Rating 16 A, Coil Voltage 110/120V AC, Series 8903 Series Type S, Number of Poles 3, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating 60 A, Fluorescent Lighting Current Rating 60 A, Reversing Capability Non-Reversing, Frame Size S, Full Load Current - Resistive 60 A, Full Load Current - Inductive 60 A, Maximum Voltage Rating 600V AC, Phase Three, Overall Height 5.51 in, Overall Width 4.33 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.