Zoro Homepage

120VAC Electrically Held Lighting Contactor 4P 100A

  • Mfr # 8903SQO3V02

  • Zoro # G2495866


product price: $1,444.99
/ea
Free Shipping & Returns

Key Features

Contactor Type
Electrically Held
Number of Poles
4
Coil Volts
120V AC
Enclosure NEMA Rating
No Enclosure
Full Load Amps
100 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8903SQO3V02
Zoro #
G2495866
UPC #
785901861867
Country of Origin
Mexico

Dimensions

Height
7.26 in
Width
9.75 in
Depth
6.5 in
Overall Height
7.24 in
Overall Width
9.76 in
Frame Size
S
Overall Depth
6.5 in

Details

Item
Electrically Held Lighting Contactor
Contactor Type
Electrically Held
Number of Poles
4
Coil Volts
120V AC
Enclosure NEMA Rating
No Enclosure
Full Load Amps
100 A
Hz
50/60
Standards
CSA, REACH, RoHS, UL Listed
Pilot Light
No
Electrical Connections
Lugs
Current Rating
100 A
Control Type
No control units
Series
8903 Series Type S
Enclosure Type
Not rated (open device) surface none
Frequency
50/60 Hz
Fluorescent Lighting Current Rating
100 A
LED Lighting Current Rating
16 A
Number of Normally Open Main Contacts
4
NEMA Enclosure Rating
No Enclosure
Phase
Three
Coil Voltage
110/120V AC
Reversing Capability
Non-Reversing
Tungsten Lighting Current Rating
100 A
Contactor Style
Electrically Held Lighting Contactor
Full Load Current - Resistive
100 A
Full Load Current - Inductive
100 A
Maximum Voltage Rating
600V AC
Auxiliary Contacts
Without
Control Circuit Voltage
120 V AC 60 Hz; 110 V AC 50 Hz
Product Certifications
UL Listed; CSA

Description

Lighting Magnetic Contactor, LED Lighting Current Rating 16 A, Coil Voltage 110/120V AC, Series 8903 Series Type S, Number of Poles 4, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating 100 A, Fluorescent Lighting Current Rating 100 A, Reversing Capability Non-Reversing, Frame Size S, Full Load Current - Resistive 100 A, Full Load Current - Inductive 100 A, Maximum Voltage Rating 600V AC, Phase Three, Overall Height 7.24 in, Overall Width 9.76 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.