Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

120VAC Mechanically Held Lighting Contactor 3P 60A

  • Mfr # 8903SPG11V02

  • Zoro # G6814683


product price: $1,614.99
/ea
Free Shipping & Returns

Key Features

Contactor Type
Mechanically Held
Number of Poles
3
Coil Volts
120V AC
Enclosure NEMA Rating
1
Full Load Amps
60 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8903SPG11V02
Zoro #
G6814683
UPC #
785901102595
Country of Origin
Mexico

Dimensions

Height
14.12 in
Width
8.12 in
Depth
9.73 in
Frame Size
S
Overall Depth
9.72 in
Overall Width
8.11 in
Overall Height
14.13 in

Details

Item
Lighting Magnetic Contactor
Contactor Type
Mechanically Held
Number of Poles
3
Coil Volts
120V AC
Enclosure NEMA Rating
1
Full Load Amps
60 A
Hz
50/60
Standards
CSA, UL Listed
Pilot Light
No
Control Type
No control units
Electrical Connections
Lugs
Current Rating
60 A
Series
8903 Series Type S
Full Load Current - Resistive
60 A
Number of Normally Open Main Contacts
3
Fluorescent Lighting Current Rating
60 A
Full Load Current - Inductive
60 A
Frequency
50/60 Hz
Coil Voltage
110/120V AC
Reversing Capability
Non-Reversing
Maximum Voltage Rating
600V AC
Phase
Three
NEMA Enclosure Material
Steel
Status Indicator
No Indicator
LED Lighting Current Rating
16 A
Contactor Style
Mechanically Held Lighting Contactor
Terminal Connection Type
Box Lugs
NEMA Enclosure Rating
1
Tungsten Lighting Current Rating
60 A

Description

Lighting Magnetic Contactor, LED Lighting Current Rating 16 A, Coil Voltage 110/120V AC, Series 8903 Series Type S, Number of Poles 3, NEMA Enclosure Rating 1, Tungsten Lighting Current Rating 60 A, Fluorescent Lighting Current Rating 60 A, Reversing Capability Non-Reversing, Frame Size S, Full Load Current - Resistive 60 A, Full Load Current - Inductive 60 A, Maximum Voltage Rating 600V AC, Phase Three, Overall Height 14.13 in, Overall Width 8.11 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.