Zoro Homepage

120VAC Mechanically Held Lighting Contactor 4P 30A

  • Mfr # 8903SMO12V02

  • Zoro # G6434276


product price: $735.99
/ea
Free Shipping & Returns

Key Features

Contactor Type
Mechanically Held
Number of Poles
4
Coil Volts
120V AC
Enclosure NEMA Rating
No Enclosure
Full Load Amps
30 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8903SMO12V02
Zoro #
G6434276
UPC #
785901102465
Country of Origin
Mexico

Dimensions

Height
7.15 in
Width
4.54 in
Depth
4.68 in
Overall Height
7.17 in
Overall Width
4.57 in
Frame Size
S
Overall Depth
4.69 in

Details

Item
Lighting Magnetic Contactor
Contactor Type
Mechanically Held
Number of Poles
4
Coil Volts
120V AC
Enclosure NEMA Rating
No Enclosure
Full Load Amps
30 A
Hz
50/60
Standards
CSA, UL Listed
Series
8903 Series Type S
Maximum Voltage Rating
600V AC
LED Lighting Current Rating
16 A
Terminal Connection Type
Box Lugs
NEMA Enclosure Rating
No Enclosure
Full Load Current - Resistive
30 A
Status Indicator
No Indicator
Fluorescent Lighting Current Rating
30 A
Contactor Style
Mechanically Held Lighting Contactor
Tungsten Lighting Current Rating
30 A
Coil Voltage
110/120V AC
Full Load Current - Inductive
30 A
Reversing Capability
Non-Reversing
Phase
Three
Frequency
50/60 Hz
Number of Normally Open Main Contacts
4
Current Rating
30 A
Pilot Light
No
Control Type
No control units
Electrical Connections
Lugs

Description

Lighting Magnetic Contactor, LED Lighting Current Rating 16 A, Coil Voltage 110/120V AC, Series 8903 Series Type S, Number of Poles 4, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating 30 A, Fluorescent Lighting Current Rating 30 A, Reversing Capability Non-Reversing, Frame Size S, Full Load Current - Resistive 30 A, Full Load Current - Inductive 30 A, Maximum Voltage Rating 600V AC, Phase Three, Overall Height 7.17 in, Overall Width 4.57 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.