Zoro Homepage
This item is Discontinued.
Square D 120VAC Non-Reversing Definite Purpose Contactor 3P 75A, Width: 3.39 in 8910DPA73V02

120VAC Non-Reversing Definite Purpose Contactor 3P 75A, Width: 3.39 in (Discontinued)

  • Mfr # 8910DPA73V02
  • Zoro # G3202123
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8910DPA73V02
Zoro #
G3202123
UPC #
785901118367
Country of Origin
China

Dimensions

Depth
4.37 in
Height
5.2 in
Width
3.39 in

Details

Item
Definite Purpose Magnetic Contactor
Series
Standard
Number of Poles
3
Enclosure NEMA Rating
No Enclosure
HP @ 1 Phase - 230V
15
HP @ 3 Phase - 230V
25
HP @ 3 Phase - 240V
25 hp
HP @ 1 Phase - 240V
15 hp
Standards
CE, CSA, UL
Hz
50/60
Enclosure Type
Open
Reversing
No
Full Load Amps-Resistive
94 A
HP @ 1 Phase - 120V
5 hp
Includes
Quick Connect Terminal
Full Load Amps-Inductive
75 A
HP @ 3 Phase - 480V
40 hp
HP @ 3 Phase - 575V
40 hp
Coil Volts
120V AC
Action
Non-Reversing

Description

Definite Purpose Magnetic Contactor, Series Standard, Number of Poles 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.