This item is Discontinued.

Square D Molded Case Circuit Breaker, LA Series, 125 A, 2 Pole, 600V AC, 42kA at 240V AC LA26125AB

Molded Case Circuit Breaker, LA Series, 125 A, 2 Pole, 600V AC, 42kA at 240V AC (Discontinued)

  • Mfr # LA26125AB
  • Zoro # G2491474
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LA26125AB
Zoro #
G2491474
UPC #
785901883555
Country of Origin
Mexico

Dimensions

Frame Size
400A/LA
Width
6.0 in
Depth
5.8 in
Height
11.0 in
Max. Wire Size
250 MCM (Al), 600 MCM (Cu)
Min. Wire Size
1 AWG (Al)

Details

Item
Molded Case Circuit Breaker
Series
LA
Amps
125 A
Number of Poles
2
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Plug In Panelboard
Max. AIR Rating
42kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Adjustable
Terminal Connection
Lug
Phase Connection
AB
DC Voltage Rating
250V DC
Low Amp Trip Setting
625 A
High Amp Trip Setting
1,250 A
Standards
CSA Certified, UL Listed
Mounting
Plug In Panelboard
For Use With
I Line Panelboards

Description

Molded Case Circuit Breaker, 125 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 42kA at 240V AC, For Use With I Line Panelboards, Series LA, High Amp Trip Setting 1,250 A, Low Amp Trip Setting 625 A, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating 250V DC, Terminal Connection Lug, Trip Type Thermal Magnetic, Phase Single, Instantaneous Trip Adjustable, Phase Connection AB, Frame Size 400A/LA, Circuit Breaker Mounting Style Plug In Panelboard, Height 11.0 in, Width 6.0 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.