Miniature Circuit Breaker, 15 A, 120/240V AC, 2 Pole, Surface/DIN Rail Mounting Style, QOU Series (Discontinued)
- Mfr # QOU2151042
- Zoro # G6828017
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QOU2151042
Zoro #
G6828017
UPC #
785901586012
Country of Origin
Mexico
Dimensions
Frame Size
100A/QOU
Width
2.25 in
Depth
2.95 in
Max. Wire Size
2 AWG
Min. Wire Size
14 AWG
Length
4.05 in
Length (Straight Wireway)
4.05 in
Details
Item
Miniature Circuit Breaker
Series
QOU
Amps
15 A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Shunt Trip
Phase
Single
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface/DIN Rail
Max. AIR Rating
10kA at 120/240V AC
Terminal Connection
Slotted Box Lug (Line and Load)
DC Voltage Rating
48V DC
Mounting
Unit Mount
Standards
CSA, IEC, UL listed
For Use With
Air Conditioning and Refrigeration Equipment, Heating
Voltage
120/240 VAC
Compatible Panelboard/Load Center Series
QO
Description
Miniature Circuit Breaker, Amps 15 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Shunt Trip, Number of Poles 2, DC Voltage Rating 48V DC, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Surface/DIN Rail, Compatible Panelboard/Load Center Series QO, Phase Single, Series QOU, Max. AIR Rating 10kA at 120/240V AC, For Use With Air Conditioning and Refrigeration Equipment, Heating, Terminal Connection Slotted Box Lug (Line and Load), Frame Size 100A/QOU, Length 4.05 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.