Zoro Homepage
This item is Discontinued.
Square D Molded Case Circuit Breaker, QD Series, 175 A, 2 Pole, 240V AC, 25kA at 240V AC QDA221751

Molded Case Circuit Breaker, QD Series, 175 A, 2 Pole, 240V AC, 25kA at 240V AC (Discontinued)

  • Mfr # QDA221751
  • Zoro # G2508344
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QDA221751
Zoro #
G2508344
UPC #
785901420743
Country of Origin
Mexico

Dimensions

Frame Size
250A/QD
Width
3.0 in
Depth
3.93 in
Height
6.47 in
Min. Wire Size
4 AWG
Max. Wire Size
300 MCM

Details

Item
Molded Case Circuit Breaker
Series
QD
Amps
175 A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
I-Line
Max. AIR Rating
25kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Lug
Phase Connection
AB
DC Voltage Rating
Not Rated
Low Amp Trip Setting
1,200 A
Mounting
Plug In Panelboard
For Use With
I Line Panelboards
High Amp Trip Setting
2,400 A
Standards
CE Marked, CSA Certified, IEC, UL Listed

Description

Molded Case Circuit Breaker, 175 A Amps, AC Voltage Rating 240V AC, Max. AIR Rating 25kA at 240V AC, For Use With I Line Panelboards, Series QD, High Amp Trip Setting 2,400 A, Low Amp Trip Setting 1,200 A, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating Not Rated, Terminal Connection Lug, Trip Type Thermal Magnetic, Phase Single, Instantaneous Trip Fixed, Phase Connection AB, Frame Size 250A/QD, Circuit Breaker Mounting Style I-Line, Height 6.47 in, Width 3 in, Depth 3.93 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.