Load Center, 20 Spaces, 200A Amps, 120/240V AC

  • Mfr # HOM2040M200PRB

  • Zoro # G306885902


product price:  $354.99
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
PoN Convertible Main Breaker
Number of Spaces
20
Amps
200A
Voltage
120/240V AC
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HOM2040M200PRB
Zoro #
G306885902
UPC #
785901977186
Country of Origin
United States

Dimensions

Height
758 mm
Width
375 mm
Depth
115 mm
Wire Size
AWG 4...250 kcmil aluminium/copper

Details

Item
Load Center
Main Circuit Breaker or Main Lug
PoN Convertible Main Breaker
Number of Spaces
20
Amps
200A
Voltage
120/240V AC
Phase
1
Short Circuit Current Rating
22kA
Series
HOM
Included Enclosure Cover
Surface Cover
Enclosure Material
Steel
Enclosure NEMA Rating
NEMA 3R
Bus Material
Aluminum
Standards
UL listed file E-6294
Finish
Baked Enamel
Circuit Breaker Type
Homeline
Max. No. of Tandem Breakers
20
Wiring Configuration
3-wire
Primary/Ambient Air Temp.
-5°C || 40°C
Number Of Circuits
40
Ground Bar Kit
grounding bar (ordered separately); circuit-breaker 1 ) 2P 200 A 120/240 V AC main supply ready assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.