Zoro Homepage
This item is Discontinued.
Square D 208/240VAC Non-Reversing Definite Purpose Contactor 3P 20A 8910DPA13V09

208/240VAC Non-Reversing Definite Purpose Contactor 3P 20A (Discontinued)

  • Mfr # 8910DPA13V09
  • Zoro # G2627457
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8910DPA13V09
Zoro #
G2627457
UPC #
785901080138
Country of Origin
China

Dimensions

Height
4 in
Width
2.5 in
Depth
3.12 in

Details

Item
Definite Purpose Magnetic Contactor
Full Load Amps-Inductive
20 A
Action
Non-Reversing
Full Load Amps-Resistive
25 A
Number of Poles
3
Coil Volts
208/240V AC
Reversing
No
HP @ 1 Phase - 230V
3
HP @ 1 Phase - 120V
1 1/2 hp
HP @ 1 Phase - 240V
3 hp
HP @ 3 Phase - 230V
7-1/2
HP @ 3 Phase - 575V
7 1/2 hp
HP @ 3 Phase - 240V
7 1/2 hp
HP @ 3 Phase - 480V
7 1/2 hp
Enclosure NEMA Rating
No Enclosure
Enclosure Type
Open
Series
Standard
Standards
CE, CSA, UL
Hz
50/60
Includes
Quick Connect Terminal

Description

Definite Purpose Magnetic Contactor, Series Standard, Number of Poles 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.