Zoro Homepage

208VAC Non-Reversing Magnetic Contactor 3P 135A NEMA 4

  • Mfr # 8502SFO2V08

  • Zoro # G3431784


product price: $3,137.99
/ea
Free Shipping & Returns

Key Features

Action
Non-Reversing
Full Load Amps
135 A
Number of Poles
3
NEMA Contactor Size
4
Reversing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8502SFO2V08
Zoro #
G3431784
UPC #
785901861881
Country of Origin
Mexico

Dimensions

NEMA Contactor Size
4
Height
8.19 in
Width
6 in
Depth
6.5 in
NEMA Size
4
Overall Depth
6.5 in
Overall Width
6 in
Overall Height
8.19 in

Details

Item
Magnetic Contactor
Action
Non-Reversing
Full Load Amps
135 A
Number of Poles
3
Coil Volts
208V AC
Reversing
No
HP @ 3 Phase - 208V
40 hp
HP @ 3 Phase - 240V
50 hp
HP @ 3 Phase - 575V
100 hp
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 480V
100 hp
Frame / Series / Class / Code
Class 8502
Hz
50/60
Standards
CSA, UL E78351 CCN NLDX
Auxiliary Contact Form
Auxiliary Contacts Not Included
Series
8502
Line Rated Current
135 A
Poles Description
3P
[Ue] Rated Operational Voltage
600 V AC
Rated Power In Hp
40 HP 200 V AC || 50 HP 230 V AC || 100 HP 460 V AC || 100 HP 575 V AC
Auxiliary Contact Composition
without
[Uc] Control Circuit Voltage
208 V AC 60 Hz
Product Certifications
UL listed file E78351 CCN NLDX || CSA
Phase
Three
Nema Degree Of Protection
not rated (open device)
Product Or Component Type
contactor
Control Circuit
common control circuit
Local Signalling
no indicator
Control Type
no control units
Contactor Application
non-reversing
Product Compatibility
circuit-breaker 225 A maximum, SCCR: 100 kA at 480 V AC || fuse J 200 A maximum, SCCR: 100 kA at 600 V AC || fuse T 200 A maximum, SCCR: 100 kA at 600 V AC || fuse RK1 200 A maximum, SCCR: 100 kA at 600 V AC || fuse RK5 200 A maximum, SCCR: 100 kA at 600 V AC
Electrical Connection
screw clamp terminals
Maximum Voltage Rating
600V AC
Full Load Current - Inductive
135 A
Horsepower @ Single Phase - 240V AC
50 hp
Terminal Connection Type
Screw Clamp Terminals
Coil Voltage
208V AC
Frequency
60 Hz
NEMA Enclosure Rating
No Enclosure
Reversing Capability
Non-Reversing
Horsepower @ Three Phase - 600V AC
100 hp
Horsepower @ Three Phase - 480V AC
100 hp
Number of Auxillary Contacts
0
Horsepower @ Three Phase - 240V AC
50 hp
Embedded Surge Suppressor
No
Includes Auxiliary Contacts
No
Horsepower @ Three Phase - 208V AC
40 hp
Contactor Style
NEMA

Description

NEMA Magnetic Contactor, Auxiliary Contact Form Auxiliary Contacts Not Included, NEMA Enclosure Rating No Enclosure, NEMA Size 4, Coil Voltage 208V AC, Number of Poles 3, Full Load Current - Inductive 135 A, Reversing Capability Non-Reversing, Overall Height 8.19 in, Overall Width 6 in, Terminal Connection Type Screw Clamp Terminals, Series 8502, Number of Auxillary Contacts 0, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 50 hp, Horsepower @ Three Phase - 480V AC 100 hp, Phase Three

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.