Zoro Homepage

240V 10A Alternating Relay

  • Mfr # CA2SKE20U7

  • Zoro # G110446702


product price: $245.99
/ea
Free Shipping & Returns

Key Features

Power Consumption - Relay
4.9 VA
IP Rating
IP2X
Coil Volts
240V AC
Amps
10A
Body Width - Relay
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA2SKE20U7
Zoro #
G110446702
UPC #
-
Country of Origin
France

Dimensions

Body Width - Relay
1.8 in
Body Depth - Relay
2.7 in
Body Height - Relay
2.3 in

Details

Power Consumption - Relay
4.9 VA
IP Rating
IP2X
Coil Volts
240V AC
Amps
10A
Terminal Type
Screw Clamp
Contact Form - Relay
2 NO
Type
AC Operated
Mounting - Relay
Rail, Plate
Number of Contacts
2
AC Contact Rating - Relay
10A @ 600V
Operating Temperature
-4 to 131°F
DC Contact Rating - Relay
0.2A @ 240V
Item - Relay
Control Relay
Standards
EN/IEC 60947-5-1, UL 60947-5-1, CSA C22.2 No 60947-5-1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.