Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24VAC Mechanically Held Lighting Contactor 2P 30A

  • Mfr # 8903LXO20V01

  • Zoro # G6971483


product price: $581.99
/ea
Free Shipping & Returns

Key Features

Contactor Type
Mechanically Held
Number of Poles
2
Coil Volts
24V AC
Enclosure NEMA Rating
No Enclosure
Full Load Amps
30 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8903LXO20V01
Zoro #
G6971483
UPC #
785901057253
Country of Origin
Mexico

Dimensions

Height
8.81 in
Width
2.88 in
Depth
3.25 in
Overall Width
2.87 in
Overall Depth
3.27 in
Overall Height
8.82 in
Frame Size
L

Details

Item
Lighting Magnetic Contactor
Contactor Type
Mechanically Held
Number of Poles
2
Coil Volts
24V AC
Enclosure NEMA Rating
No Enclosure
Full Load Amps
30 A
Hz
50/60
Standards
CSA, REACH, RoHS, UL Listed
Series
8903 Series Type LX
Number of Normally Open Main Contacts
2
Status Indicator
No Indicator
Full Load Current - Inductive
30 A
NEMA Enclosure Rating
No Enclosure
Terminal Connection Type
Screw Clamp Terminals
Maximum Voltage Rating
600V AC
Phase
Three
LED Lighting Current Rating
16 A
Reversing Capability
Non-Reversing
Contactor Style
Mechanically Held Lighting Contactor
Frequency
60 Hz
Coil Voltage
24V AC
Full Load Current - Resistive
30 A
Fluorescent Lighting Current Rating
30 A
Tungsten Lighting Current Rating
20 A
Indicator
No
Current Rating
20-20 A tungsten; 30-30 A fluorescent
Electrical Connections
Screw-clamp terminals
Control Circuit
Separate control circuit
Inrush VA
150-150 VA 60 Hz; 25-25 VA 50/60 Hz
Control Type
No control units
Features
Halogen free plastic parts product; Mercury Free; PVC Free; Green Premium product; Toxic Heavy Metal Free

Description

Lighting Magnetic Contactor, LED Lighting Current Rating 16 A, Coil Voltage 24V AC, Series 8903 Series Type LX, Number of Poles 2, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating 20 A, Fluorescent Lighting Current Rating 30 A, Reversing Capability Non-Reversing, Frame Size L, Full Load Current - Resistive 30 A, Full Load Current - Inductive 30 A, Maximum Voltage Rating 600V AC, Phase Three, Overall Height 8.82 in, Overall Width 2.87 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.