Zoro Homepage
This item is Discontinued.
Square D 24VAC Non-Reversing Definite Purpose Contactor 2P 20A 8910DP12V14

24VAC Non-Reversing Definite Purpose Contactor 2P 20A (Discontinued)

  • Mfr # 8910DP12V14
  • Zoro # G2788466
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8910DP12V14
Zoro #
G2788466
UPC #
785901080466
Country of Origin
China

Dimensions

Height
3.29 in
Width
2.16 in
Depth
2.22 in

Details

Full Load Amps-Inductive
20 A
Item
Definite Purpose Magnetic Contactor
Full Load Amps-Resistive
30 A
Action
Non-Reversing
Number of Poles
2
Coil Volts
24V AC
Reversing
No
HP @ 1 Phase - 120V
1 hp
HP @ 1 Phase - 230V
2
HP @ 1 Phase - 240V
2 hp
Enclosure NEMA Rating
No Enclosure
Enclosure Type
Open
Standards
CE, CSA, UL
Includes
Quick Connect Terminal
Hz
50/60
Series
Compact
Phase
1

Description

Definite Purpose Magnetic Contactor, Series Compact, Number of Poles 2, Phase 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.