Zoro Homepage

Definite Purpose Magnetic Contactor, 24V AC, 2 P, Non-Reversing, 1 Phase, Box Lug & Quick Connect

  • Mfr # 8910DP42V14

  • Zoro # G2729867


product price: $63.95
/ea

Key Features

Coil Voltage
24V AC
Series
8910DP
Number of Poles
2
Reversing Capability
Non-Reversing
Full Load Current - Resistive
50 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8910DP42V14
Zoro #
G2729867
UPC #
785901024200
Country of Origin
China

Dimensions

Depth
2.22 in
Height
3.29 in
Width
2.16 in
Overall Height
3.32 in
Mounting Hole Distance - Height
1.63 in
Mounting Hole Distance - Width
1.63 in
Overall Width
2 in
Mounting Hole Diameter
0.2 in
Overall Depth
2.45 in

Description

The SQUARE D - 8910DP42V14 is a Definite Purpose Magnetic Contactor, an industrial electrical device designed to control the flow of power in heavy-duty applications. It operates by responding to electrical impulses, allowing or interrupting power supply based on the need. This tool is commonly used by industry professionals for managing and automating machinery operations in various sectors like HVAC, data processing, and manufacturing.

  • Action: Non-Reversing – The contactor functions with a constant current flow direction.
  • Coil Voltage: Rated for operation at a coil voltage of 24V AC.
  • Control Circuit Voltage: Requires a specific voltage of 24 V AC at frequency range of 50/60 Hz for operation.
  • Electrical Connection: Connects to an electrical circuit via quick connect terminals or box lugs.
  • Enclosure Type: Open – The contactor does not have any additional protective casing against environmental factors such as dust and moisture.
  • Frequency: Rated for operation within the frequency range of 50/60 Hz.
  • Full Load Amps-Inductive & Resistive: Specified for currents up to 40 A (inductive loads) and up to 50 A (resistive loads).
  • Horsepower @ Single Phase - Compatible with motors having horsepower ratings from up to 2 hp at single phase power supply of 120 volts, and up to 5 hp at single phase power supply of either 230 volts or 240 volts
  • Pole Contact Composition: Contains two Normally Open contacts that determine how electrical circuits are controlled during operation
  • Product Certifications: Certified by UL and CSA. Certification does not guarantee safety, quality, or reliability in all circumstances or applications.
  • Rated Operational Voltage: Rated for controlling an electrical circuit within the specified range up to a maximum voltage level of 600 V AC.
  • Reversing Capability: Non-Reversing – The contactor can only facilitate one-way motor operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.