Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Square D Miniature Circuit Breaker, EDB Series, 25 A, 1 Pole, 277V AC, 18kA at 120/240V AC EDB14025SA

Miniature Circuit Breaker, EDB Series, 25 A, 1 Pole, 277V AC, 18kA at 120/240V AC (Discontinued)

  • Mfr # EDB14025SA
  • Zoro # G3441812
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDB14025SA
Zoro #
G3441812
UPC #
785901641216
Country of Origin
Mexico

Dimensions

Frame Size
125A/EDB
Width
1.96 in
Depth
4.05 in
Min. Wire Size
12 AWG (Al), 14 AWG (Cu)
Length
5.66 in
Max. Wire Size
6 AWG
Length (Straight Wireway)
5.66 in

Details

Item
Miniature Circuit Breaker
Series
EDB
Amps
25 A
Number of Poles
1
AC Voltage Rating
277V AC
Circuit Breaker Type
Shunt Trip
Phase
Single
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
18kA at 120/240V AC
Terminal Connection
Lug
DC Voltage Rating
Not Rated
Mounting
Bolt on
For Use With
Square D NF Panelboards
Standards
cULus, IEC
Voltage
277VAC
Compatible Panelboard/Load Center Series
NF
Max. Operating Temp.
104 Degrees F

Description

Miniature Circuit Breaker, Amps 25 A, AC Voltage Rating 277V AC, Circuit Breaker Type Shunt Trip, Number of Poles 1, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Bolt On, Compatible Panelboard/Load Center Series NF, Phase Single, Series EDB, Max. AIR Rating 18kA at 120/240V AC, For Use With Square D NF Panelboards, Terminal Connection Lug, Frame Size 125A/EDB, Length 5.66 in, Width 1.96 in, Depth 4.05 in, Max. Operating Temp. 104 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.