Molded Case Circuit Breaker, 250, 600VAC, 3 Pole, LAL Series (Discontinued)
- Mfr # LAL362501127
- Zoro # G0845175
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LAL362501127
Zoro #
G0845175
UPC #
-
Country of Origin
Mexico
Details
Item
Molded Case Circuit Breaker
Series
LAL
Amps
250
Number of Poles
3
AC Voltage Rating
600VAC
Description
Molded Case Circuit Breaker 600V 250A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.