Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

277VAC Electrically Held Lighting Contactor 3P 100A

  • Mfr # 8903SQO2V04

  • Zoro # G3422797


product price: $1,265.99
/ea
Free Shipping & Returns

Key Features

Contactor Type
Electrically Held
Number of Poles
3
Enclosure NEMA Rating
No Enclosure
Full Load Amps
100 A
Height
7.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8903SQO2V04
Zoro #
G3422797
UPC #
785901159971
Country of Origin
Mexico

Dimensions

Height
7.09 in
Width
5.45 in
Depth
6.5 in
Frame Size
S
Overall Width
5.43 in
Overall Height
7.24 in
Overall Depth
6.5 in

Details

Item
Electrically Held Lighting Contactor
Contactor Type
Electrically Held
Number of Poles
3
Coil Volts
277V AC
Enclosure NEMA Rating
No Enclosure
Full Load Amps
100 A
Hz
50/60
Standards
CSA, REACH, RoHS, UL Listed
Control Type
No control units
Current Rating
100 A
Electrical Connections
Lugs
Pilot Light
No
Series
8903 Series Type S
Reversing Capability
Non-Reversing
Maximum Voltage Rating
600V AC
Fluorescent Lighting Current Rating
100 A
Full Load Current - Resistive
100 A
Contactor Style
Electrically Held Lighting Contactor
Full Load Current - Inductive
100 A
Tungsten Lighting Current Rating
100 A
Phase
Three
NEMA Enclosure Rating
No Enclosure
Frequency
60 Hz
Number of Normally Open Main Contacts
3
LED Lighting Current Rating
16 A
Coil Voltage
277V AC

Description

Lighting Magnetic Contactor, LED Lighting Current Rating 16 A, Coil Voltage 277V AC, Series 8903 Series Type S, Number of Poles 3, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating 100 A, Fluorescent Lighting Current Rating 100 A, Reversing Capability Non-Reversing, Frame Size S, Full Load Current - Resistive 100 A, Full Load Current - Inductive 100 A, Maximum Voltage Rating 600V AC, Phase Three, Overall Height 7.24 in, Overall Width 5.43 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.