Zoro Homepage

277VAC Electrically Held Lighting Contactor 3P 60A

  • Mfr # 8903SPO2V04

  • Zoro # G2611077


product price: $839.99
/ea
Free Shipping & Returns

Key Features

Contactor Type
Electrically Held
Number of Poles
3
Coil Volts
277V AC
Enclosure NEMA Rating
No Enclosure
Full Load Amps
60 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8903SPO2V04
Zoro #
G2611077
UPC #
785901823445
Country of Origin
Mexico

Dimensions

Height
5.33 in
Width
4.31 in
Depth
4.94 in
Overall Width
4.33 in
Overall Depth
4.92 in
Overall Height
5.51 in
Frame Size
S

Details

Item
Electrically Held Lighting Contactor
Contactor Type
Electrically Held
Number of Poles
3
Coil Volts
277V AC
Enclosure NEMA Rating
No Enclosure
Full Load Amps
60 A
Hz
50/60
Standards
CSA, REACH, RoHS, UL Listed
Electrical Connections
Lugs
Pilot Light
No
Control Type
No control units
Current Rating
60 A
Enclosure Type
Not rated (open device) surface none
Series
8903 Series Type S
Reversing Capability
Non-Reversing
NEMA Enclosure Rating
No Enclosure
Fluorescent Lighting Current Rating
60 A
Number of Normally Open Main Contacts
3
Tungsten Lighting Current Rating
60 A
Coil Voltage
277V AC
LED Lighting Current Rating
16 A
Frequency
60 Hz
Maximum Voltage Rating
600V AC
Full Load Current - Resistive
60 A
Contactor Style
Electrically Held Lighting Contactor
Full Load Current - Inductive
60 A
Phase
Three
Product Certifications
UL Listed; CSA
Control Circuit Voltage
277 V AC 60 Hz
Auxiliary Contacts
Without

Description

Lighting Magnetic Contactor, LED Lighting Current Rating 16 A, Coil Voltage 277V AC, Series 8903 Series Type S, Number of Poles 3, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating 60 A, Fluorescent Lighting Current Rating 60 A, Reversing Capability Non-Reversing, Frame Size S, Full Load Current - Resistive 60 A, Full Load Current - Inductive 60 A, Maximum Voltage Rating 600V AC, Phase Three, Overall Height 5.51 in, Overall Width 4.33 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.