Zoro Homepage

Pendant Push Button Station, Up/Down, 2NO, Mechanical Interlock, 1/3/3R/4/4X, Yellow

  • Mfr # 9001BW92Y

  • Zoro # G2421587


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Contact Form
2NO
Number of Gangs
1
Legend
Up/Down
Type of Operator
Push Button
Number of Pilot Lights
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001BW92Y
Zoro #
G2421587
UPC #
785901663683
Country of Origin
Mexico

Dimensions

Height
4.69 in
Depth
2.94 in
Width
2.19 in
Overall Width
2.19 in
Manufacturer Warranty Length
18 mo
Overall Height
4.69 in
Overall Depth
2.94 in
Hub Size - Maximum
1/2 in

Description

Pendant Control Station, Number of Operators 2, Number of Pilot Lights 0, Legend Up/Down, Type of Operator Push Button, Action Maintained/Momentary, Operator Color (2) Black, Contact Form 2NO, Mechanical Interlock Yes, NEMA Rating 1, 3, 3R, 4, 4X, Contact Rating 5A @ 600V AC/DC, NEMA Contact Rating Designation B600/P600, IP Rating Not Applicable, Mounting Hand Grip, Hub 1/2 In.-14 NPT, Height 4.69 in, Width 2.19 in, Depth 2.94 in, Enclosure Material Thermoplastic, Enclosure Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.