Zoro Homepage

2P 50A AMP 480V-AC MINIATURE CIRCUIT BREAKER

  • Mfr # MG24456

  • Zoro # G813367939


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Depth
2.9 in
Trip Type
Thermal Magnetic
Number of Poles
2
Amps
50A
Height
3.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG24456
Zoro #
G813367939
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
2.9 in
Height
3.2 in
Width
1.4 in

Details

Trip Type
Thermal Magnetic
Number of Poles
2
Amps
50A
Circuit Breaker Mounting Style
DIN Rail
Curve Type
C
Item
Circuit Breaker
Terminal Connection
Tunnel
Circuit Breaker Type
Miniature Circuit Breaker
AC Voltage Rating
480V AC
Circuit Breaker Actuator
Toggle
Standards
GB 14048.2, EN/IEC 60947-2, UL 1077, CSA C22.2 No 235

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.