Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
60255
Zoro #
G0853940
UPC #
785901411659
Country of Origin
France
Details
Item
Miniature Circuit Breaker
Amps
3
Number of Poles
2
AC Voltage Rating
240VAC
Description
Miniature Circuit Breaker 240V 3A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.