Zoro Homepage
This item is Discontinued.
Square D Molded Case Circuit Breaker, 300, 600VAC, 3 Pole, LAL Series LAL36300V

Molded Case Circuit Breaker, 300, 600VAC, 3 Pole, LAL Series (Discontinued)

  • Mfr # LAL36300V
  • Zoro # G0845218
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAL36300V
Zoro #
G0845218
UPC #
785901358329
Country of Origin
Mexico

Details

Item
Molded Case Circuit Breaker
Series
LAL
Amps
300
Number of Poles
3
AC Voltage Rating
600VAC

Description

Molded Case Circuit Breaker 600V 300A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.