30mm Momentary Pushbutton Operator
- Mfr # 9001KR3U
- Zoro # G723509962
product price:Â
$
4.69
/ea
Sold in multiples of 2 for
$9.38
Key Features
Type
No Guard, Round
Series
9001K
Size
22 mm
Bezel Material
Chromium Plated Metal
Body Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9001KR3U
- Zoro #
- G723509962
- UPC #
- 1
- Country of Origin
- Mexico
Dimensions
- Size
- 22 mm
Details
- Type
- No Guard, Round
- Series
- 9001K
- Bezel Material
- Chromium Plated Metal
- Body Material
- Metal
- Color
- Black/Red/Green/Yellow/Orange/Blue/White
- Type of Operator
- Momentary
Description
30 Mm, Universal, Metal, Spring Return, Round, Non-Illuminated Momentary Pushbutton Operator Without Guard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.