Zoro Homepage

30mm Push button, Type K, flush plate, 1 hole, NEMA 1

  • Mfr # 9001K25

  • Zoro # G400422553


product price: $26.99
/ea
Sold in multiples of 20 for $539.80

Key Features

Material
Metal
Color
Gray
Standards
IEC, UL, CSA, EN and NOM
Product Destination
indoor enclosure
Accessory / Separate Part Type
push-button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001K25
Zoro #
G400422553
UPC #
785901875734
Country of Origin
Mexico

Dimensions

Compatible Panel Cutout Diameter
30 mm

Details

Item
Flush Plate
Material
Metal
Color
Gray
Standards
IEC, UL, CSA, EN and NOM
Product Destination
indoor enclosure
Accessory / Separate Part Type
push-button
Accessory / Separate Part Category
enclosure accessory
Accessory / Separate Part Destination
flush mounted push-button
Product Or Component Type
drilled front plate
Range of Product
Harmony 9001K, Harmony 9001SK
Compatible with Series
9001K
Compatible Product Type
Push Button
Product Type
Flush Plate

Description

Flush Plate, Color Gray, Material Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.