
30mm push button, Type K, selector push button, black insert, NEMA 4, 13
Mfr # 9001KQ13B
Zoro # G710839492
product price: $75.55
/ea
Free Shipping & Returns
Key Features
Bezel Material
metal
Operator Position Information
2 positions
Device Short Name
9001K
Mounting Diameter
30 mm
Product or Component Type
push-button switch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9001KQ13B
Zoro #
G710839492
UPC #
785901384205
Country of Origin
Mexico
Dimensions
Mounting Diameter
30 mm
Details
Item
SELECTOR PUSH BUTTON 30MM
Bezel Material
metal
Operator Position Information
2 positions
Device Short Name
9001K
Product or Component Type
push-button switch
Range of Product
Harmony 9001K
Description
SELECTOR PUSH BUTTON 30MM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.