30mm push button, Type SK, 3 position selector switch, 6A inductive at 120VAC, 2NO/2NC contacts, black knob, NEMA 4, 4X

  • Mfr # 9001SKS46FBH2

  • Zoro # G310769755


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Type of Operator
stay put
Bezel Material
plastic
Standards
UL listed file E42259 CCN NKCR, CE, CSA LR24590 class 3211 03
Ip Degree of Protection
IP66 IEC 60529
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001SKS46FBH2
Zoro #
G310769755
UPC #
785901601869
Country of Origin
Mexico

Dimensions

Size
30 mm
Mounting Diameter
30 mm

Details

Item
SELECTOR SWITCH 600VAC 10A 30MM SK
Type of Operator
stay put
Bezel Material
plastic
Standards
UL listed file E42259 CCN NKCR, CE, CSA LR24590 class 3211 03
Ip Degree of Protection
IP66 IEC 60529
Range of Product
Harmony 9001SK
Operator Position Information
3 positions
Cap/Operator or Lens Colour
black
Ambient Air Temperature For Storage
-40-70°C
Protective Treatment
TC
Electrical Shock Protection Class
class II IEC 61140
Contacts Type And Composition
2 C/O
Device Short Name
9001SK
Operator Profile
long handle
Product or Component Type
selector switch
Nema Degree of Protection
NEMA 1/2/3/3R/4/4X/6/12/13
Device Presentation
complete product
Cam Profile
6
Ambient Air Temperature For Operation
-25-70°C

Description

SELECTOR SWITCH 600VAC 10A 30MM SK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.