Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30mm push button, Type SK, red nonilluminated mushroom maintained push pull, 6A inductive at 120VAC, 2NC/1NO, NEMA 4, 4X

  • Mfr # 9001SKR9RH28

  • Zoro # G410769730


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Mushroom Head
Action
Maintained / Momentary
Maintained Action Release
Push/Pull
Panel Cutout Diameter
30 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9001SKR9RH28
Zoro #
G410769730
UPC #
785901043218
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Mushroom Head Diameter
41 mm
Size
30 mm
Mounting Diameter
30 mm

Details

Item
Push Button Operator
Push Button Style
Mushroom Head
Action
Maintained / Momentary
Maintained Action Release
Push/Pull
Head Color
Red
Head Material
Plastic
Terminal Connection
Screw Clamp
Standards
EN/IEC 60947-5-4, JIS C 4520, UL 508, CSA C22.2 No 14, EN/IEC 60947-1, EN/IEC 60947-5-1, JIS C 852
Bezel Material
plastic
Type of Operator
push-pull
Operator Additional Information
screw-on plastic
Nema Degree of Protection
NEMA 1/2/3/3R/4/4X/6/12/13
Device Short Name
9001SK
Cap/Operator or Lens Colour
red
Contacts Type And Composition
1 C/O + 1 NC
Contact Operation
standard
Range of Product
Harmony 9001SK
Operator Position Information
2 positions
Operator Profile
mushroom Ø 41 mm
Product or Component Type
push-button
Ip Degree of Protection
IP66
Mechanical Durability
5000000 cycles
Device Presentation
complete product

Description

PUSHBUTTON 600VAC 10AMP SK 30mm+OPTIONS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.