Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3P 15A AMP 480V-AC MOLDED CASE CIRCUIT BREAKER

  • Mfr # FCP340151212

  • Zoro # G712180387


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Circuit Breaker Type
Molded Case Circuit Breaker
Number of Poles
3
AC Voltage Rating
480V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCP340151212
Zoro #
G712180387
UPC #
-
Country of Origin
Unknown

Details

Amps
15A
Circuit Breaker Type
Molded Case Circuit Breaker
Number of Poles
3
Item
Circuit Breaker
AC Voltage Rating
480V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.