
3P 30A AMP 600V-AC FUSIBLE DISCONNECT SWITCH
Mfr # CH361
Zoro # G013367937
product price: $723.99
/ea
Free Shipping & Returns
Key Features
Protection Method
Fusible
Number of Poles
3
Amps AC
30A
HP
20 hp
Contact Form
TPST
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CH361
Zoro #
G013367937
UPC #
-
Country of Origin
Unknown
Dimensions
Height
14.6 in
Depth
4.87 in
Width
7.55 in
Details
Item
Disconnect Switch
Protection Method
Fusible
Number of Poles
3
Amps AC
30A
HP
20 hp
Contact Form
TPST
Housing Material
Steel
Enclosure Type
NEMA 1
Phase
3
Current Rating
30A
Duty
Heavy Duty
Number of Wires
3
Voltage
600V AC/DC
Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.