This item is Discontinued.

Square D Molded Case Circuit Breaker, 400 A, 600V AC, 2 Pole, Panel Mount Mounting Style, MJ Series MJA264005

Molded Case Circuit Breaker, 400 A, 600V AC, 2 Pole, Panel Mount Mounting Style, MJ Series (Discontinued)

  • Mfr # MJA264005
  • Zoro # G3543373
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJA264005
Zoro #
G3543373
UPC #
785901689423
Country of Origin
United States

Dimensions

Frame Size
800A/M
Width
8.3 in
Depth
8.1 in
Height
12.9 in
Min. Wire Size
3/0 AWG
Max. Wire Size
500 MCM

Details

Item
Molded Case Circuit Breaker
Series
MJ
Amps
400 A
Number of Poles
2
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
Single
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Panel Mount
Max. AIR Rating
25kA at 600V AC
Trip Type
Electronic
Instantaneous Trip
Adjustable
Terminal Connection
Box Lug
Phase Connection
CA
DC Voltage Rating
Not Rated
Standards
BS, CCC, CEI, CSA Certified, Federal Specification W-C-375B/GEN, IEC, NEMA, NMX, UL Listed, UNE, UTE, VDE
Mounting
Panel Mount
For Use With
I Line Panelboards
Low Amp Trip Setting
800 A
High Amp Trip Setting
4,000 A

Description

Molded Case Circuit Breaker, 400 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 25kA at 600V AC, For Use With I Line Panelboards, Series MJ, High Amp Trip Setting 4,000 A, Low Amp Trip Setting 800 A, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating Not Rated, Terminal Connection Box Lug, Trip Type Electronic, Phase Single, Instantaneous Trip Adjustable, Phase Connection CA, Frame Size 800A/M, Circuit Breaker Mounting Style Panel Mount, Height 12.9 in, Width 8.3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.