Zoro Homepage

Definite Purpose Magnetic Contactor, 480V AC, 3 P, Non-Reversing, 3 Phase, Quick Connect

  • Mfr # 8910DPA63V06

  • Zoro # G2908455


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
440/480V AC
Series
8910DPA
Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Resistive
120 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8910DPA63V06
Zoro #
G2908455
UPC #
785901081135
Country of Origin
China

Dimensions

Width
2.56 in
Height
4.06 in
Depth
3.67 in
Overall Height
4.13 in
Mounting Hole Distance - Height
3.25 in
Overall Width
2.36 in
Overall Depth
3.67 in
Mounting Hole Distance - Width
2.11 in

Description

The SQUARE D - 8910DPA63V06 is a Definite Purpose Magnetic Contactor, an industrial electrical device that controls the flow of power in heavy-duty applications. This tool operates by responding to electrical impulses, either allowing or interrupting power supply based on need. It's commonly used for managing and automating machinery operations across various sectors such as HVAC, data processing, and manufacturing.

  • Action: Non-Reversing – The contactor maintains a constant current flow direction.
  • Coil Voltage: Rated for operation at a coil voltage of 480V AC.
  • Depth: Extends 3.67 inches into the mounting surface or enclosure.
  • Enclosure Type: Open – No additional protective casing is included with this model.
  • Frequency: Specified to operate within electrical cycles at a frequency of 50/60 Hz.
  • Amps-Inductive & Resistive Load Capacity: Has been tested with up to 60 A for inductive loads (like motors) and up to 75 A for resistive loads (like heaters).
  • Horsepower Control Range: Tested with motors ranging from single-phase power supplies at lower voltages (5 hp @120V;10 hp @240V) through three-phase systems at higher voltages (30 hp @480V;30 hp @575V).
  • Poles Count: Contains three poles enabling it to switch multiple circuits simultaneously

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.