Zoro Homepage

480VAC Non-Reversing Magnetic Contactor 3P 135A NEMA 4

  • Mfr # 8502SFO2V06

  • Zoro # G6345342


product price: $3,137.99
/ea
Free Shipping & Returns

Key Features

Action
Non-Reversing
Full Load Amps
135 A
Number of Poles
3
NEMA Contactor Size
4
Reversing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8502SFO2V06
Zoro #
G6345342
UPC #
785901831235
Country of Origin
Mexico

Dimensions

NEMA Contactor Size
4
Height
8.19 in
Width
6 in
Depth
6.5 in
NEMA Size
4
Overall Width
6 in
Overall Depth
6.5 in
Overall Height
8.19 in

Details

Item
Magnetic Contactor
Action
Non-Reversing
Full Load Amps
135 A
Number of Poles
3
Coil Volts
480V AC
Reversing
No
HP @ 3 Phase - 208V
40 hp
HP @ 3 Phase - 240V
50 hp
HP @ 3 Phase - 575V
100 hp
HP @ 3 Phase - 480V
100 hp
Enclosure NEMA Rating
No Enclosure
Standards
CSA, UL E78351 CCN NLDX
Frame / Series / Class / Code
Class 8502
Hz
50/60
Auxiliary Contact Form
Auxiliary Contacts Not Included
Series
8502
Product Compatibility
circuit-breaker 225 A maximum, SCCR: 100 kA at 480 V AC || fuse J 200 A maximum, SCCR: 100 kA at 600 V AC || fuse T 200 A maximum, SCCR: 100 kA at 600 V AC || fuse RK1 200 A maximum, SCCR: 100 kA at 600 V AC || fuse RK5 200 A maximum, SCCR: 100 kA at 600 V AC
Line Rated Current
135 A
Control Type
no control units
Electrical Connection
screw clamp terminals
Product Certifications
UL listed file E78351 CCN NLDX || CSA
Control Circuit
common control circuit
Auxiliary Contact Composition
without
[Uc] Control Circuit Voltage
480 V AC 60 Hz || 440 V AC 50 Hz
Phase
Three
Contactor Application
non-reversing
Nema Degree Of Protection
not rated (open device)
Local Signalling
no indicator
Poles Description
3P
Rated Power In Hp
40 HP 200 V AC || 50 HP 230 V AC || 100 HP 460 V AC || 100 HP 575 V AC
[Ue] Rated Operational Voltage
600 V AC
Product Or Component Type
contactor
NEMA Enclosure Rating
No Enclosure
Maximum Voltage Rating
600V AC
Full Load Current - Inductive
135 A
Embedded Surge Suppressor
No
Horsepower @ Single Phase - 240V AC
50 hp
Contactor Style
NEMA
Includes Auxiliary Contacts
No
Horsepower @ Three Phase - 480V AC
100 hp
Number of Auxillary Contacts
0
Horsepower @ Three Phase - 240V AC
50 hp
Horsepower @ Three Phase - 600V AC
100 hp
Horsepower @ Three Phase - 208V AC
40 hp
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp Terminals
Coil Voltage
480V AC
Frequency
50/60 Hz

Description

NEMA Magnetic Contactor, Auxiliary Contact Form Auxiliary Contacts Not Included, NEMA Enclosure Rating No Enclosure, NEMA Size 4, Coil Voltage 480V AC, Number of Poles 3, Full Load Current - Inductive 135 A, Reversing Capability Non-Reversing, Overall Height 8.19 in, Overall Width 6 in, Terminal Connection Type Screw Clamp Terminals, Series 8502, Number of Auxillary Contacts 0, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 50 hp, Horsepower @ Three Phase - 480V AC 100 hp, Phase Three

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.