This item is Discontinued.

No Product Image Available

Miniature Circuit Breaker, 50, 120/240VAC, 1 Pole, QO Series (Discontinued)

  • Mfr # QO1502100
  • Zoro # G0840948
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QO1502100
Zoro #
G0840948
UPC #
785901325055
Country of Origin
Mexico

Details

Item
Miniature Circuit Breaker
Series
QO
Amps
50
Number of Poles
1
AC Voltage Rating
120/240VAC
Product Type
Miniature Circuit Breaker 120/240V 50A

Description

Miniature Circuit Breaker 120/240V 50A, Series QO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.