Zoro Homepage
This item is Discontinued.
No Product Image Available

Molded Case Circuit Breaker, 60, 600VAC, HD Series (Discontinued)

  • Mfr # HDF36000F06
  • Zoro # G0854817
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDF36000F06
Zoro #
G0854817
UPC #
785901575474
Country of Origin
United States

Details

Item
Molded Case Circuit Breaker
Series
HD
Amps
60
AC Voltage Rating
600VAC

Description

Molded Case Cb Frame 600V 60A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.