This item is Discontinued.

Square D Miniature Circuit Breaker, QO Series, 60 A, 1 Pole, 120/240V AC, 10kA at 120/240V AC QO1601021

Miniature Circuit Breaker, QO Series, 60 A, 1 Pole, 120/240V AC, 10kA at 120/240V AC (Discontinued)

  • Mfr # QO1601021
  • Zoro # G2512413
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QO1601021
Zoro #
G2512413
UPC #
785901493884
Country of Origin
Mexico

Dimensions

Frame Size
100A/QO
Width
1.5 in
Depth
2.91 in
Min. Wire Size
12 AWG (Al), 14 AWG (Cu)
Max. Wire Size
2 AWG
Length
3.12 in
Length (Straight Wireway)
3.12 in

Details

Item
Miniature Circuit Breaker
Series
QO
Amps
60 A
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Shunt Trip
Phase
Single
Circuit Breaker Actuator
Paddle
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA at 120/240V AC
Terminal Connection
Lug
DC Voltage Rating
48V DC
For Use With
QO Load Centers and NQ Panelboards
Standards
UL Listed
Voltage
120/240 VAC
Compatible Panelboard/Load Center Series
QO

Description

Miniature Circuit Breaker, Amps 60 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Shunt Trip, Number of Poles 1, DC Voltage Rating 48V DC, Circuit Breaker Actuator Paddle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series QO, Phase Single, Series QO, Max. AIR Rating 10kA at 120/240V AC, For Use With QO Load Centers and NQ Panelboards, Terminal Connection Lug, Frame Size 100A/QO, Length 3.12 in, Width 1.5 in, Depth 2.91 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.