Definite Purpose Magnetic Contactor, 600V AC, 3 P, 3 Phase, Box Lug & Quick Connect
Mfr # 8910DPA43V02Y244
Zoro # G0848885
product price:Â $144.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
3
Full Load Current - Resistive
50 A
Full Load Current - Inductive
40 A
Phase
3
Terminal Connection Type
Box Lug & Quick Connect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8910DPA43V02Y244
Zoro #
G0848885
UPC #
785901005865
Country of Origin
Mexico
Details
Item
Definite Purpose Magnetic Contactor
Coil Voltage
110/120V AC
Number of Poles
3
Full Load Current - Resistive
50 A
Full Load Current - Inductive
40 A
Phase
3
Terminal Connection Type
Box Lug & Quick Connect
Standards
UL Recognized || CSA
Provided Equipment
Mounting Hardware
Electrical Connection
Quick connect terminals; Box lugs
Pole Contact Composition
3 NO
Control Circuit Voltage
120 V AC 60 Hz; 110 V AC 50 Hz
Rated Operational Voltage
600 V AC
Maximum Horse Power Rating
3 hp 115 V AC, 1 phase; 7.5 hp 230 V AC, 1 phase; 10 hp 230 V AC, 3 phase; 20 hp 460 V AC, 3 phase; 25 hp 575 V AC, 3 phase
Locked Rotor Rated Current
240 A 277 V AC; 200 A 460 V AC; 160 A 575 V AC
Series
8910DPA
Description
Definite Purpose Magnetic Contactor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.