Square D

Contactor, Definite Purpose, 40A, 3 pole, 25 HP at 575 VAC, 3 phase, 24/24 VAC 50/60 Hz coil, with 2 mounting screws


product price: $97.19
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Full Load Amps 40
  • Number of Poles 3
  • Full Load Amps-Inductive 40 A
  • Coil Volts 600VAC
  • Standards UL Recognized || CSA
See all product information

Product Information

Details

Item Definite Purpose Magnetic Contactor
Full Load Amps 40
Number of Poles 3
Full Load Amps-Inductive 40 A
Coil Volts 600VAC
Standards UL Recognized || CSA
Phase 3 phase
Maximum Horse Power Rating 3 hp 115 V AC, 1 phase; 7.5 hp 230 V AC, 1 phase; 10 hp 230 V AC, 3 phase; 20 hp 460 V AC, 3 phase; 25 hp 575 V AC, 3 phase
Pole Contact Composition 3 NO
Product Or Component Type Definite Purpose Contactor
Rated Operational Voltage 600 V AC
Control Circuit Voltage 24 V AC 50/60 Hz
Electrical Connection Box lugs; Quick connect terminals
Locked Rotor Rated Current 240 A 277 V AC; 200 A 460 V AC; 160 A 575 V AC
Provided Equipment Mounting Hardware
Product Certifications UL Recognized; CSA
Poles Description 3P
Range of Product DPA

Description

8910DP definite purpose magnetic contactors are designed for heating, air conditioning and refrigeration applications. This line of definite purpose contactors has current ratings up to 120 amperes resistive and 50 HP at 600 VAC. This three pole definite purpose contactor has a full load rating of 40 ampere and a resistive rating of 50 amperes. It also has a 3 HP at 115 VAC single phase, 7.5 HP at 230 VAC single phase and 10 HP at 230 VAC three phase, 20 HP at 460 VAC three phase and 25 HP at 575 VAC three phase. The nonreplaceable coil is available with a variety of coil voltages. This device has a 24 VAC 50/60 Hz coil. The contactor has straight through wiring. Two mounting screws are included with this device Contactor is 3.75 inches by 2.37 inches and 3.00 tall. These contactors are UL component recognized and CSA certified.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.