Zoro Homepage
This item is Discontinued.
Square D 600VAC Definite Purpose Contactor 3P 50A 8910DPA53V02U1

600VAC Definite Purpose Contactor 3P 50A (Discontinued)

  • Mfr # 8910DPA53V02U1
  • Zoro # G0848806
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8910DPA53V02U1
Zoro #
G0848806
UPC #
785901146636
Country of Origin
China

Details

Item
Definite Purpose Magnetic Contactor
Full Load Amps
50
Number of Poles
3
Coil Volts
600VAC

Description

Definite Purpose Magnetic Contactor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.