Zoro Homepage

Definite Purpose Magnetic Contactor, 600V AC, 3 P, 3 Phase, Box Lug

  • Mfr # 8910DPA63V02U1

  • Zoro # G0848815


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Series
8910DPA
Number of Poles
3
Full Load Current - Resistive
75 A
Full Load Current - Inductive
60 A
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8910DPA63V02U1
Zoro #
G0848815
UPC #
785901167693
Country of Origin
China

Details

Item
Definite Purpose Magnetic Contactor
Coil Voltage
110/120V AC
Series
8910DPA
Number of Poles
3
Full Load Current - Resistive
75 A
Full Load Current - Inductive
60 A
Phase
3
Terminal Connection Type
Box Lug
Standards
UL Listed || CSA
Pole Contact Composition
3 NO
Rated Operational Voltage
600 V AC
Maximum Horse Power Rating
5 hp 115 V AC, 1 phase; 10 hp 230 V AC, 1 phase; 30 hp 460 V AC, 3 phase; 30 hp 575 V AC, 3 phase; 25 hp 230 V AC, 3 phase
Locked Rotor Rated Current
360 A 277 V AC; 300 A 460 V AC; 240 A 575 V AC
Control Circuit Voltage
120 V AC 60 Hz; 110 V AC 50 Hz
Electrical Connection
Box lugs
Range of Product
DPA
[Uc] Control Circuit Voltage
120 V AC 60 Hz, 110 V AC 50 Hz
Poles Description
3P

Description

Definite Purpose Magnetic Contactor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.