Definite Purpose Magnetic Contactor, 600V AC, 3 P, 3 Phase, Box Lug & Quick Connect

  • Mfr # 8910DPAG63V02

  • Zoro # G3156347


product price:  $303.99
/ea
Free Shipping & Returns

Key Features

Series
8910DPA
Number of Poles
3
Full Load Current - Resistive
75 A
Full Load Current - Inductive
60 A
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8910DPAG63V02
Zoro #
G3156347
UPC #
785901325277
Country of Origin
China

Dimensions

Height
12.69 in
Width
27.81 in
Depth
6.31 in

Details

Item
Definite Purpose Magnetic Contactor
Coil Voltage
600V AC
Series
8910DPA
Number of Poles
3
Full Load Current - Resistive
75 A
Full Load Current - Inductive
60 A
Phase
3
Terminal Connection Type
Box Lug & Quick Connect
Enclosure NEMA Rating
1
Enclosure Type
NEMA type 1
Standards
UL Recognized || CSA
[Uc] Control Circuit Voltage
120 V AC 60 Hz, 110 V AC 50 Hz
Maximum Horse Power Rating
5-5 hp 115 V AC, 1 phase, 10-10 hp 230 V AC, 1 phase, 30-30 hp 460 V AC, 3 phase, 30-30 hp 575 V AC, 3 phase, 25-25 hp 230 V AC, 3 phase
Electrical Connection
box lugs, quick connect terminals
Range of Product
DPA
Pole Contact Composition
3 NO
Poles Description
3P
[Ue] Rated Operational Voltage
600 V AC
Provided Equipment
enclosure
Locked Rotor Rated Current
360 A 277 V AC, 300 A 460 V AC, 240 A 575 V AC

Description

Definite Purpose Magnetic Contactor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.