Zoro Homepage
This item is Discontinued.
Square D 600VAC Electrically Held Lighting Contactor 2P 30A 8903LG20V01

600VAC Electrically Held Lighting Contactor 2P 30A (Discontinued)

  • Mfr # 8903LG20V01
  • Zoro # G0847351
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8903LG20V01
Zoro #
G0847351
UPC #
785901459217
Country of Origin
Mexico

Details

Item
Electrically Held Lighting Contactor
Full Load Amps
30
Number of Poles
2
Coil Volts
600VAC

Description

Lighting Contactor 600Vac 30A L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.