Zoro Homepage
This item is Discontinued.
Square D Contactor, Type S, multipole lighting, electrically held, 30A, 3 pole, 110/120VAC 50/60Hz coil, NEMA 1, +options 8903SMG2V02C

Contactor, Type S, multipole lighting, electrically held, 30A, 3 pole, 110/120VAC 50/60Hz coil, NEMA 1, +options (Discontinued)

  • Mfr # 8903SMG2V02C
  • Zoro # G0847467
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8903SMG2V02C
Zoro #
G0847467
UPC #
785901023562
Country of Origin
Mexico

Dimensions

Height
254 mm
Width
152 mm
Depth
134 mm

Details

Item
Electrically Held Lighting Contactor
Number of Poles
3
Coil Volts
600VAC
Enclosure NEMA Rating
NEMA 1
Full Load Amps
30
Hz
60/50 Hz
Standards
UL Listed; CSA
Electrical Connections
Lugs
Current Rating
30 A
Control Type
Selector switch 3 positions HAND-OFF-AUTO
Pilot Light
No
Enclosure Type
NEMA 1 painted sheet steel surface none
Type
S
Control Units
Selector switch 3 positions HAND-OFF-AUTO)
Auxiliary Contacts
Without
Control Circuit Voltage
120 V AC 60 Hz; 110 V AC 50 Hz
Poles Description
3P
[Uc] Control Circuit Voltage
120 V AC 60 Hz, 110 V AC 50 Hz
Local Signalling
without pilot light

Description

Lighting Contactor 600Vac 30A Nema

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.